MAGNETIC IMPACT GUN & SOCKET HOLDER

714.37130 - UNSPSC 27112800
0714937130961 1
MAGNETIC IMPACT GUN & SOCKET HOLDER MAGNETIC IMPACT GUN & SOCKET HOLDER
MAGNETIC IMPACT GUN & SOCKET HOLDER

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:10 PM.

Product Details

Attribute Value
Width 102 mm
Height 395 mm
Material Thickness 1.6 mm
EAN 4052703296880

Features

Keeps the most important tools for tire service to hand
4 powerful magnets with a retention force of max. 5 kg for flexible use
Ideal for attaching to lifting platforms or toolboxes
Keeps essential tools right where you work: e.g. pneumatic screwdriver, torque wrench and up to four socket wrench inserts
Dip-coated mounts for protective and secure storage of tools
Robust and durable
1.6-mm thick steel construction
Black powder-coated surface

Customers Also Viewed

Is Often Bought With

You Might Also Like